Universal Showering Components Adjustable Shower Arm Mount for Hand Shower
- Mfr # U3401-KS-PK
- Zoro # G001762997
product price:Â
$
61.49
/ea
Key Features
Finish
Black Stainless
Length (In.)
3.72 in
Material
Plastic
Height (In.)
2.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3401-KS-PK
- Zoro #
- G001762997
- UPC #
- 34449954334
- Country of Origin
- China
Dimensions
- Length (In.)
- 3.72 in
- Height (In.)
- 2.56 in
Details
- Finish
- Black Stainless
- Material
- Plastic
Description
This Adjustable Shower Arm Mount for Hand Shower, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
- Mounts hand shower to shower arm
- Adjustable shower arm mount
- 1/2 in. IPS female inlet
- 1/2 in. IPS male outlet
- Works with hand shower (sold separately)
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.