This item is Discontinued.

No Product Image Available

Aerator - 1.2 GPM (Discontinued)

  • Mfr # RP70195OB-1.2
  • Zoro # G8783350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70195OB-1.2
Zoro #
G8783350
UPC #
034449818513
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1
Depth (In.)
1
Overall Height (In.)
1
Height
1
Width
1
Length
1

Details

Item
Aerator Repair Part Faucet
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.2
Type
Faucet
CEC Compliant
T
Series
Other
Weight
0.05 lb
Function
Repair Part
Mfr. Series
Excluded
GPM
1.2

Description

Aerator - 1.2 GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.