Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP72769OB-1.2
Zoro #
G8312129
UPC #
034449846615
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.75
Overall Width (In.)
0.75
Overall Height (In.)
0.75
Details
Item
Aerator Repair Part Faucet
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.2
Series
Choice
CEC Compliant
T
Weight
0.014 lb
Description
Aerator 1.2 GPM
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.