This item is Discontinued.

Delta Aerator Repair Part Faucet, 0.5 gpm, Trinsic RP73806

Aerator Repair Part Faucet, 0.5 gpm, Trinsic (Discontinued)

  • Mfr # RP73806
  • Zoro # G3087045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP73806
Zoro #
G3087045
UPC #
034449705011
Country of Origin
Germany

Details

Item
Aerator Repair Part Faucet
Flow Rate
0.5 gpm
Fits Brand
Trinsic
Type
Aerator
Flow Rate (GPM)
0.50
Weight
0.033 lb
CEC Compliant
T
Series
Trinsic

Description

Delta Trinsic Aerator/Wrench,Water-E

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.