Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-875
Zoro #
G2109615
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
30
Height (In.)
12 in
Width (In.)
24
Depth (In.)
24 in
Cord Length (Ft.)
6
Details
Item
Ambient Air Cleaner
Color
White
Type
1/2 HP
Voltage
120
Air Flow (CFM)
540/730/1200
Number of Speeds
3
Phase
1
Mount
Ceiling Or Table
Filter Rating (Microns)
1
Includes
Electrostatic Outer and 1 Micron Inner Filter, Air Flow Indicator, 4 Eye Bolts, 4 Flange Nuts, Remote Control
Description
Ambient Air Cleaner, 1/2 HP, Ceiling Or Table Mount, Number of Speeds 3, Air Flow (CFM) 540/730/1200, Filter Rating (Microns) 1 , Voltage 120, 1 Phase, Height (In.) 12 in, Width (In.) 24, Depth (In.) 24 in, Length (In.) 30, White, Includes Electrostatic Outer and 1 Micron Inner Filter, Air Flow Indicator, 4 Eye Bolts, 4 Flange Nuts, Remote Control, Cord Length (Ft.) 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.