This item is Discontinued.

Delta Air Gap, Cover RP75545SS

Air Gap, Cover (Discontinued)

  • Mfr # RP75545SS
  • Zoro # G8312427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP75545SS
Zoro #
G8312427
UPC #
034449722605
Country of Origin
China

Dimensions

Overall Width (In.)
0.5
Overall Height (In.)
0.38
Width
0.5
Height
0.38
Length
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.5

Details

Finish
Stainless
Type
Faucet
Item
Air Gap,Cover
Series
Other
Weight
0.002 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Air Gap,Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.