Shop DELTA

Albion Monitor 14 Series Shower Only Trim Only with In2ition Hand Shower Spotshield Brushed Nickel

  • Mfr # T142855-SP-I

  • Zoro # G915694247


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Brushed Nickel
Material
ABS - Plastic
Width (In.)
6.5 in
Color
Nickel
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T142855-SP-I
Zoro #
G915694247
UPC #
195205106845
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Length
12.5 in
Depth (In.)
17.81 in

Details

Finish
Spotshield Brushed Nickel
Material
ABS - Plastic
Color
Nickel
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
Standards
Watersense Listed;CalGreen Certified;CEC Certified

Description

Inspired by modern architecture, the Albion Collection brings dimensional style to your bath with a soft touch of curves rooted in angular geometries. The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. SpotShield Technology helps to keep your faucet or shower cleaner, longer by resisting water spots and fingerprints. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty and highly-trained customer service team.


  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Spray, Full Spray + Massage, Massage and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.