Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Almari Wand Assembly

  • Mfr # RP103845PC

  • Zoro # G315721185


product price: $47.79
/ea

Key Features

Material
ABS - Plastic
Finish
Chrome
Spout Length
2 in
Color/Finish
Chrome
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103845PC
Zoro #
G315721185
UPC #
195205115861
Country of Origin
China

Dimensions

Spout Length
2 in
Depth
6.5 in
Overall Length (In.)
2 in
Overall Height (In.)
6.5 in
Width
1.25 in

Details

Material
ABS - Plastic
Finish
Chrome
Color/Finish
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.