Ara Angular Modern Monitor 14 Series Valve Trim with 6-Setting Integrated Diverter
Mfr # T24967-RB
Zoro # G7825065
Key Features
Specifications
Details
- MFR #
- T24967-RB
- Zoro #
- G7825065
- UPC #
- 034449827645
- Country of Origin
- United States
- Item
- Angular Modern Monitor(R) 14 Series Valv
- Type
- Faucet
- Finish
- Venetian Bronze
- Material
- Metal
- Green Certification or Other Recognition
- CalGreen Certified
- Weight
- 3.966 lb
- Handle Type
- Two Handle Lever
- Series
- Ara®
- CEC Compliant
- T
- Valve Type
- Single-function pressure balance cartridge
- Handle
- Two Handle Lever
- Mfr. Series
- 1400SeriesUniversalWithDiverter
- Function
- Tub / Shower
Description
The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.
- 6-Setting diverter trim
- 2-handle trim
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.