Shop SUPPLYGIANT
See all product information
Create Account
S Shaped Shower Arm with Flange 8 in Stainless Steel Wall 1/2 in Threaded Connector, Nickel Finish
- Mfr # 74-TB0TG-O
- Zoro # G923334418
product price:Â
$
15.99
/ea
Key Features
Length
0.75 in
Material
Stainless Steel
Finish
Brushed Nickel
Width (In.)
2.5 in
Height (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74-TB0TG-O
- Zoro #
- G923334418
- UPC #
- 804595399163
- Country of Origin
- China
- Material
- Stainless Steel
- Finish
- Brushed Nickel
Dimensions
- Length
- 0.75 in
- Width (In.)
- 2.5 in
- Height (In.)
- 8 in
Description
Upgrade your shower experience with the SUPPLYGIANT S-Shaped Shower Arm. Made from durable stainless steel with a polished Brushed Nickel finish, this 8-inch arm is rust-resistant and built to last. Its sleek S-shaped design elevates your showerhead for a perfect angle, while the included escutcheon flange ensures a clean, professional look. Compatible with all standard 1/2" threaded showerheads, it’s compact, stylish, and easy to install-making it the perfect addition to any bathroom. Transform your shower in minutes with reliability and elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.