Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P188103LF-SD
Zoro #
G8805498
UPC #
034449651769
Country of Origin
China
Dimensions
Spout Length
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.44
Overall Width (In.)
12.13
Overall Height (In.)
10.03
Details
Number of Holes
2 or 4-hole 8" installation
Finish
Chrome
Number of Handles
1
Handle Type
Single Handle Lever
Item
Apex 1Hdl Kitchen wSoapDispnsr Ch
Valve Type
Ceramic valve
Flow Rate (GPM)
1.80
Series
Core
CEC Compliant
T
Weight
6.065 lb
Description
Apex 1Hdl Ktch wSoapDispnsr Ch
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.