
Ara Channel Roman Tub With Hand Shower Trim
Mfr # T4768-SS
Zoro # G8826673
product price:Â $1,025.00
/ea
Free Shipping & Returns
Key Features
Length
9
Width
16
Material
Plastic
Height
6.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T4768-SS
Zoro #
G8826673
UPC #
034449717007
Country of Origin
United States
Dimensions
Length
9
Width
16
Height
6.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
16
Spout Length
9
Depth (In.)
9
Overall Height (In.)
6.69
Details
Item
Deck-Mount with Diverter Tub Filler Faucet
Material
Plastic
Finish
Stainless
Standards
CalGreen Certified, CEC Certified - T
Weight
10.4 lb
Handle Type
Two Handle Lever
Valve Type
Washerless stem cartridge
Number of Holes
4-hole 8" installation
Series
Ara®
CEC Compliant
T
Flow Rate (GPM)
1.75
Handle
Two Handle Lever
Function
Tub Filler
GPM
1.75
Mfr. Series
Excluded
Type
Faucet
Description
Channel Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.