Ara Monitor 14 Series H2Okinetic Tub & Shower Trim

  • Mfr # T14467

  • Zoro # G7825528


product price:  $319.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
7.19
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Length
7.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14467
Zoro #
G7825528
UPC #
034449717229
Country of Origin
United States

Dimensions

Depth (In.)
7.19
Length
7.19
Width
6.5
Height
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-1/4
Overall Width (In.)
6.5

Details

Type
Faucet
Finish
Chrome
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Single Handle Lever
Item
Monitor(R) 14 Series H2Okinetic(R) Tub
Weight
4.57 lb
Valve Type
Single-function pressure balance cartridge
Series
Ara®
CEC Compliant
T
Flow Rate (GPM)
1.75
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
GPM
1.75
Function
Tub / Shower

Description

H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water


  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Compatible with Delta MultiChoice Universal Valve (R10000-UNWS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.