Ara Monitor 14 Series Shower Trim - Less Head

  • Mfr # T14267-LHD

  • Zoro # G7825379


product price:  $209.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Height (In.)
8.56 in
Length
6.25
Depth (In.)
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14267-LHD
Zoro #
G7825379
UPC #
034449725217
Country of Origin
United States

Dimensions

Height (In.)
8.56 in
Length
6.25
Depth (In.)
6.25
Width
6.56
Height
8.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.56
Overall Width (In.)
6.56

Details

Item
Monitor(R) 14 Series Shower Trim,Less
Type
Faucet
Finish
Chrome
Material
Brass
Weight
3.21 lb
Handle Type
Single Handle Lever
Series
Ara®
Valve Type
Single-function pressure balance cartridge
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.