Ara Single Handle Bathroom Faucet

  • Mfr # 567LF-BLLPU

  • Zoro # G7741113


product price:  $439.00
/ea
Free Shipping & Returns

Key Features

Width
2
Length
6.88
Number of Holes
1 or 3-hole 4" installation
Height
6.38
Weight
4.76 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
567LF-BLLPU
Zoro #
G7741113
UPC #
034449839600
Country of Origin
United States

Dimensions

Width
2
Length
6.88
Height
6.38
Overall Height (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2
Depth (In.)
6.88
Spout Length
5-3/8

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.76 lb
Handle Type
Single Handle Lever
Finish
Matte Black
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
Series
Ara®
CEC Compliant
T
Type
Faucet
Valve Type
Ceramic valve
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
Handle
Single Handle Lever
GPM
1.20
Mfr. Series
NoLeadBrass
Function
Lavatory

Description

Single Handle Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.