Ara Single Handle Bathroom Faucet

  • Mfr # 567LF-SSMPU

  • Zoro # G7740921


product price:  $449.00
/ea
Free Shipping & Returns

Key Features

Width
2
Length
6.88
Number of Holes
1 or 3-hole 4" installation
Height
6.38
Weight
5.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
567LF-SSMPU
Zoro #
G7740921
UPC #
034449717410
Country of Origin
United States

Dimensions

Width
2
Length
6.88
Height
6.38
Depth (In.)
6.88
Spout Length
5-3/8
Overall Height (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2

Details

Number of Holes
1 or 3-hole 4" installation
Weight
5.55 lb
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
Series
Ara®
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
Valve Type
Ceramic valve
GPM
1.20
Mfr. Series
NoLeadBrass
Function
Lavatory
Handle
Single Handle Lever

Description

With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional 6-inch deck plate included for 3-hole installations
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.