Ara Single Handle Channel Bathroom Faucet

  • Mfr # 568LF-LPU

  • Zoro # G7745620


product price:  $359.00
/ea
Free Shipping & Returns

Key Features

Width
2
Length
6.19
Number of Holes
1 or 3-hole 4" installation
Height
6.38
Weight
4.42 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
568LF-LPU
Zoro #
G7745620
UPC #
034449795678
Country of Origin
United States

Dimensions

Width
2
Length
6.19
Height
6.38
Depth (In.)
6.19
Overall Height (In.)
6.38
Spout Length
5-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.42 lb
Handle Type
Single Handle Lever
Finish
Chrome
Flow Rate
1.2 gpm
Body Material
Brass
Item
Centerset Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.2
Valve Type
Ceramic valve
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Series
Ara®
Handle
Single Handle Lever
Function
Lavatory
GPM
1.2
Mfr. Series
NoLeadBrass

Description

With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Open channel spout creates a harmonious waterfall ambiance
  • Fits 1 or 3-hole 4-inch installations
  • Optional 6-inch deck plate included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.