Ara Single Handle Channel Bathroom Faucet

  • Mfr # 568LF-MPU

  • Zoro # G7743660


product price:  $419.00
/ea
Free Shipping & Returns

Key Features

Width
2
Number of Holes
1 or 3-hole 4" installation
Length
6.19
Height
6.38
Weight
5.23 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
568LF-MPU
Zoro #
G7743660
UPC #
034449717380
Country of Origin
United States

Dimensions

Width
2
Length
6.19
Height
6.38
Overall Height (In.)
6.38
Depth (In.)
6.19
Overall Width (In.)
2
Spout Length
5-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Weight
5.23 lb
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
Series
Ara®
Valve Type
Ceramic valve
Green Certification or Other Recognition
CalGreen Certified
Type
Faucet
Flow Rate (GPM)
1.2
CEC Compliant
T
GPM
1.2
Handle
Single Handle Lever
Function
Lavatory
Mfr. Series
NoLeadBrass

Description

Single Handle Channel Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.