Ara Single Handle Vessel Bathroom Faucet

  • Mfr # 767LF-BL

  • Zoro # G7743800


product price:  $589.00
/ea
Free Shipping & Returns

Key Features

Width
2
Length
6.88
Number of Holes
Single hole installation
Height
13.38
Weight
5.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767LF-BL
Zoro #
G7743800
UPC #
034449839563
Country of Origin
United States

Dimensions

Width
2
Length
6.88
Height
13.38
Spout Length
5-3/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.88
Overall Height (In.)
13.38
Overall Width (In.)
2

Details

Number of Holes
Single hole installation
Weight
5.8 lb
Handle Type
Single Handle Lever
Finish
Matte Black
Flow Rate
1.2 gpm
Body Material
Brass
Item
Vessel Lavatory Faucet
Type
Faucet
Series
Ara®
Valve Type
Ceramic valve
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.20
CEC Compliant
T
Handle
Single Handle Lever
GPM
1.20
Mfr. Series
NoLeadBrass
Function
Lavatory

Description

With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installations
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632BL) or push pop-up drain with overflow holes (RP101630BL) may be purchased separately

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.