Ara Single Handle Vessel Bathroom Faucet

  • Mfr # 767LF

  • Zoro # G7748165


product price:  $389.00
/ea
Free Shipping & Returns

Key Features

Width
2
Number of Holes
Single hole installation
Length
6.88
Height
13.38
Weight
5.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767LF
Zoro #
G7748165
UPC #
034449717359
Country of Origin
United States

Dimensions

Width
2
Length
6.88
Height
13.38
Depth (In.)
6.88
Overall Height (In.)
13.38
Overall Width (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-3/8

Details

Number of Holes
Single hole installation
Weight
5.85 lb
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Item
Vessel Lavatory Faucet
Type
Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Ara®
Green Certification or Other Recognition
CalGreen Certified
Valve Type
Ceramic valve
Mfr. Series
NoLeadBrass
GPM
1.20
Function
Lavatory
Handle
Single Handle Lever

Description

Single Handle Vessel Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.