Ara Single Handle Vessel Channel Bathroom Faucet

  • Mfr # 768LF-BL

  • Zoro # G7745989


product price:  $689.00
/ea
Free Shipping & Returns

Key Features

Width
2
Number of Holes
Single hole installation
Length
6.38
Height
13.38
Weight
5.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
768LF-BL
Zoro #
G7745989
UPC #
034449839556
Country of Origin
United States

Dimensions

Width
2
Length
6.38
Height
13.38
Overall Width (In.)
2
Spout Length
5-3/16
Overall Height (In.)
13.38
Depth (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
Single hole installation
Weight
5.35 lb
Finish
Matte Black
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Item
Vessel Lavatory Faucet
Valve Type
Ceramic valve
Green Certification or Other Recognition
CalGreen Certified
Series
Ara®
Type
Faucet
Flow Rate (GPM)
1.2
CEC Compliant
T
Function
Lavatory
Mfr. Series
NoLeadBrass
Handle
Single Handle Lever
GPM
1.2

Description

Single Handle Vessel Channel Bathroom Fa

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.