Ara Two Handle Widespread Bathroom Faucet

  • Mfr # 3567-MPU-DST

  • Zoro # G8853562


product price:  $449.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Zinc
Weight
5.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3567-MPU-DST
Zoro #
G8853562
UPC #
034449717472
Country of Origin
United States

Dimensions

Overall Width (In.)
6.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
6.75
Spout Length
6-3/4
Depth (In.)
14
Overall Height (In.)
5.31
Length
14
Height
5.31

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Zinc
Weight
5.75 lb
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Series
Ara®
Item
Widespread Lavatory Faucet
Flow Rate (GPM)
1.20
Finish
Chrome
CEC Compliant
T
Mfr. Series
DiamondValve
Handle
Two Handle Lever
GPM
1.20
Function
Lavatory

Description

Two Handle Widespread Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.