Ara Two Handle Widespread Channel Bathroom Faucet

  • Mfr # 3568LF-SSMPU

  • Zoro # G8834251


product price:  $719.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.224 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3568LF-SSMPU
Zoro #
G8834251
UPC #
034449717458
Country of Origin
United States

Dimensions

Width
6.13
Depth (In.)
14
Height
4.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.13
Length
14
Spout Length
6-1/8
Overall Height (In.)
4.19

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.224 lb
Finish
Stainless
Item
Widespread Lavatory Faucet
Green Certification or Other Recognition
CalGreen Certified
Valve Type
Euromotion DIAMOND(TM) Valve
Flow Rate (GPM)
1.20
Type
Faucet
CEC Compliant
T
Series
Ara®
Function
Lavatory
Mfr. Series
DiamondValve
Handle
Two Handle Lever
GPM
1.20

Description

Two Handle Widespread Channel Bathroom F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.