Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archdale 5-Setting Raincan Showerhead

  • Mfr # RP102202CZ

  • Zoro # G008436792


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
6 in
Width
6 in
Certification
WaterSense Listed; CEC Certified
Length
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102202CZ
Zoro #
G008436792
UPC #
195205054153
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Length
4.44 in

Details

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Certification
WaterSense Listed; CEC Certified
Material
ABS - Plastic
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

  • Constructed of ABS - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.