Shop DELTA
See all product information
Create Account
Stryke 14 Series Tub and Shower, 4.19 in, Lumicoat Champagne Bronze
- Mfr # T14476-CZ-PR
- Zoro # G015694598
product price:
$
589.00
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Width
7 in
Depth
7 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14476-CZ-PR
- Zoro #
- G015694598
- UPC #
- 195205103172
- Country of Origin
- United States
- Flow Rate
- 1.75 gpm
- Finish
- Champagne Bronze
- Standards
- Watersense Listed;CalGreen Certified;CEC Certified
- Green Certification or Other Recognition
- CalGreen Certified
- CEC Compliant
- T
- Color
- Bronze
- Material
- Zinc
- Handle Type
- Single Handle Lever
Dimensions
- Width
- 7 in
- Depth
- 7 in
- Length
- 4.19 in
Description
H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- H2Okinetic gives you the feeling of more water without using more water
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Temperature only controlled with handle
- 120° maximum handle rotation
- All parts replaceable from the front of the valve
- Red/blue pad print temperature indicator on the shower escutcheon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.