Shop DELTA
See all product information
Ashlyn, 24", Towel Bar, Venetian Brz
Mfr # 76424-RB
Zoro # G0874783
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Width
26.19
Height
2.19
Depth (In.)
3.5
Series
Ashlyn®
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76424-RB
Zoro #
G0874783
UPC #
034449736633
Country of Origin
China
Dimensions
Width
26.19
Height
2.19
Depth (In.)
3.5
Overall Height (In.)
2.19
Overall Width (In.)
26.19
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Towel Bar Bath Hardware Accessory
Finish
Venetian Bronze
Series
Ashlyn®
Type
Accessory
Weight
1.1 lb
Function
Bath Hardware
Mfr. Series
Excluded
Description
Delta Ashlyn,24 In.,Towel Bar,Venetian Brz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.