Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn 3-Setting 2-Port Diverter Trim Chrome

  • Mfr # T11864

  • Zoro # G3975752


product price: $192.65
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Depth (In.)
3.5
Length
3.5
Series
Ashlyn®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11864
Zoro #
G3975752
UPC #
34449737494
Country of Origin
United States

Dimensions

Depth (In.)
3.5
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
4.5
Width
4.5
Height
4.5
Overall Width (In.)
4.5

Details

Item
Ashlyn 3-Setting 2-Port Diverter Trim Chrome
Type
Faucet
Finish
Chrome
Series
Ashlyn®
Handle
Single Handle Lever
Handle Type
Single Handle Lever
CEC Compliant
T
Function
Showering Component
Weight
1.41 lb
Mfr. Series
Excluded

Description

Delta Ashlyn 3-Setting 2-Port Diverter Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.