Zoro Homepage

Ashlyn Monitor 14 Series Shower Trim Chrome

  • Mfr # T14264

  • Zoro # G4006622


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.94
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Overall Width (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14264
Zoro #
G4006622
UPC #
34449737227
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Overall Width (In.)
6
Overall Height (In.)
12
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Chrome
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
CEC Compliant
T
Series
Ashlyn
Weight
2.44 lb

Description

Delta Ashlyn MonitorĀ® 14 Series Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.