
Ashlyn Monitor 14 Series Tub and Shower Trim
Mfr # T14464-BL
Zoro # G101761494
product price: $269.00
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1.75 gpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14464-BL
Zoro #
G101761494
UPC #
34449929745
Country of Origin
United States
Details
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1.75 gpm
Description
WaterSense certification promotes water conservation
- Pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead with the touch of a finger
- Faucet and finish lifetime limited warranty
- Trim kit only, must purchase rough-in R10000-UNBX
- Meets standards set by ADA (Americans with Disabilities Act)
- Rain can shower head creates a luxurious spa experience
- Perfectly coordinates with the Ashlyn bath collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.