Ashlyn Monitor 14 Series Valve Only Trim In Champagne Bronze

  • Mfr # T14064-CZ

  • Zoro # G022876000


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
4.63 in
Depth (In.)
6 in
Width (In.)
6 in
Color
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14064-CZ
Zoro #
G022876000
UPC #
195205156055
Country of Origin
United States

Dimensions

Length
4.63 in
Depth (In.)
6 in
Width (In.)
6 in

Details

Item
Valve Only
Material
Zinc
Color
Champagne Bronze

Description

With sleek, angular lines and soft edges, the Ashlyn collection creates a modern appeal at an attractive price. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.