Ashlyn Monitor 17 Series Shower Trim In Champagne Bronze

  • Mfr # T17264-CZ

  • Zoro # G122873558


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
2.88 in
Color
Champagne Bronze
Depth (In.)
5.19 in
Width (In.)
5.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17264-CZ
Zoro #
G122873558
UPC #
195205156123
Country of Origin
United States

Dimensions

Length
2.88 in
Depth (In.)
5.19 in
Width (In.)
5.19 in

Details

Item
Shower Only
Material
Zinc
Color
Champagne Bronze

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Champagne Bronze has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.