Shop HANSGROHE
See all product information
Create Account
FixFit Wall Outlet with Check Valves in Brushed Gold Optic
- Mfr # 27458253
- Zoro # G322973492
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Gold Optic
Width (In.)
2.4 in
Depth (In.)
2.9 in
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27458253
- Zoro #
- G322973492
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Gold Optic
- Item
- Wall Outlet
Dimensions
- Width (In.)
- 2.4 in
- Depth (In.)
- 2.9 in
- Length
- 1.5 in
Description
With several finishes and a complementary design, this wall outlet with vacuum breaker is perfect for installation in any bathroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.