Ashlyn Monitor 17 Series Shower Trim Venetian Bronze

  • Mfr # T17264-RB

  • Zoro # G4005380


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Depth (In.)
9
Flow Rate (GPM)
1.75
Overall Width (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17264-RB
Zoro #
G4005380
UPC #
34449737692
Country of Origin
United States

Dimensions

Depth (In.)
9
Overall Width (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
12

Details

Item
Shower Only Tub / Shower Faucet
Finish
Venetian Bronze
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Weight
2.56 lb
Series
Ashlyn
CEC Compliant
T

Description

Delta Ashlyn Monitor® 17 Series Shower Trim Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.