Shop KINGSTON BRASS
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic, Left
- Mfr # VTAP603216L
- Zoro # G0865613
product price:Â
$
677.99
/ea
Key Features
Length
59.81"
Width
32"
Color
White
Material
Acrylic
Height
20.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTAP603216L
- Zoro #
- G0865613
- UPC #
- 663370531040
- Country of Origin
- China
- Item
- VTAP603216L 60" Acrylic Alcove Tub w/Ant
- Color
- White
- Material
- Acrylic
- Drain Location
- Left
Dimensions
- Length
- 59.81"
- Width
- 32"
- Height
- 20.25"
Description
VTAP603216L 60 In. Acrylic Alcove Tub w/Ant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.