Shop DELTA

Ashlyn Monitor 17 Series Shower Trim With In2Ition Two-In-One Shower In Champagne Bronze

  • Mfr # T17464-CZ-I

  • Zoro # G522877729


product price:  $389.00
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
11.5 in
Depth (In.)
12 in
Width (In.)
6 in
Color
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17464-CZ-I
Zoro #
G522877729
UPC #
195205156154
Country of Origin
United States

Dimensions

Length
11.5 in
Depth (In.)
12 in
Width (In.)
6 in

Details

Item
Tub & Shower
Material
ABS - Plastic
Color
Champagne Bronze

Description

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Champagne Bronze has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.