Shop DELTA
See all product information
Create Account
Ashlyn Robe Hook, Venetian Bronze
Mfr # 76435-RB
Zoro # G0874808
product price:Â $80.29
/eaKey Features
Finish
Venetian Bronze
Width
2.25
Height
5
Series
Ashlyn®
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76435-RB
Zoro #
G0874808
UPC #
034449736664
Country of Origin
China
Dimensions
Width
2.25
Height
5
Depth (In.)
4.31
Overall Height (In.)
5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.25
Length
4.31
Details
Item
Delta Ashlyn Robe Hook,Venetian Bronze
Finish
Venetian Bronze
Series
Ashlyn®
Type
Accessory
Weight
0.695 lb
Mfr. Series
Excluded
Function
Bath Hardware
Description
Delta Ashlyn Robe Hook,Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.