Zoro Homepage

Ashlyn Roman Tub Trim

  • Mfr # T2764-BL

  • Zoro # G201761677


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Matte Black
Handle Type
Two Handle Lever
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2764-BL
Zoro #
G201761677
UPC #
34449929844
Country of Origin
China

Details

Number of Holes
3
Finish
Matte Black
Handle Type
Two Handle Lever
Material
Brass

Description

The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • ADA Compliant
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Fits 3-hole 8-16 in. installations
  • Rigid slip-on spout
  • Temperature and volume controlled with handles
  • Perfectly coordinates with the Ashlyn bath collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.