
Ashlyn Roman Tub with Hand Shower Trim
Mfr # T4764-RB
Zoro # G8834775
product price:Â $689.00
/ea
Free Shipping & Returns
Key Features
Includes
Coordinating Hand Shower
Flow Rate
1.75 gpm
Number of Holes
4
ADA Compliant
Yes
Shower Head Type
Hand Shower
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T4764-RB
Zoro #
G8834775
UPC #
034449763189
Country of Origin
China
Dimensions
Height
6.63
Width
14.13
Depth
8-3/8"
Length
10.38
Details
Includes
Coordinating Hand Shower
Item
Tub With Hand Shower Trim
Flow Rate
1.75 gpm
Number of Holes
4
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Type
Faucet
Series
Ashlyn®
GPM
1.75
Handle
Two Handle Lever
Function
Tub Filler
Mfr. Series
Excluded
Description
Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.