Zoro Homepage

Ashlyn Single Handle Lavatory Faucet - Metal Pop-Up

  • Mfr # 564-BLMPU-DST

  • Zoro # G201760366


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.2 gpm
Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-BLMPU-DST
Zoro #
G201760366
UPC #
34449929806
Country of Origin
United States

Details

Number of Holes
3
Flow Rate
1.2 gpm
Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

With sleek, angular lines and soft edges, the Ashlyn Bath Collection creates a modern appeal at an attractive price. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4-inch installations (with included 6-inch deck plate)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.