Shop DELTA
See all product information
Create Account
Ashlyn Tissue Holder, Stainless
Mfr # 76450-SS
Zoro # G0874993
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Ashlyn
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76450-SS
- Zoro #
- G0874993
- UPC #
- 034449736732
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Dispenser Width
- 4.3 in
- Dispenser Height
- 2.6 in
- Dispenser Depth
- 8.15 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Product Series
- Ashlyn
- Finish
- Stainless
Description
Delta Ashlyn Tissue Holder, Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.