Ashlyn Two Handle Centerset Bathroom Faucet Stainless
- Mfr # 2564-SSMPU-DST
- Zoro # G4015311
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Weight
4.75 lb
Series
Ashlyn
CEC Compliant
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2564-SSMPU-DST
- Zoro #
- G4015311
- UPC #
- 34449743617
- Country of Origin
- United States
- Item
- Centerset Lavatory Faucet
- Finish
- Stainless
- Number of Holes
- 3-hole 4" installation
- Handle Type
- Two Handle Lever
- Weight
- 4.75 lb
- Series
- Ashlyn
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.20
- Valve Type
- DIAMOND(TM) Seal Valve
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Height (In.)
- 5.56
- Overall Width (In.)
- 9
- Depth (In.)
- 7
- Spout Length
- 5-1/16
Description
Delta Ashlyn Two Handle Centerset Bathroom Faucet Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.