Ashlyn Two Handle Centerset Bathroom Faucet Venetian Bronze
- Mfr # 2564-RBMPU-DST
- Zoro # G4010560
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Weight
4.75 lb
Flow Rate (GPM)
1.20
Overall Height (In.)
5.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2564-RBMPU-DST
- Zoro #
- G4010560
- UPC #
- 34449743624
- Country of Origin
- United States
- Item
- Centerset Lavatory Faucet
- Finish
- Venetian Bronze
- Number of Holes
- 3-hole 4" installation
- Handle Type
- Two Handle Lever
- Weight
- 4.75 lb
- Flow Rate (GPM)
- 1.20
- Type
- Faucet
- CEC Compliant
- T
- Series
- Ashlyn®
- Valve Type
- DIAMOND(TM) Seal Valve
- Mfr. Series
- DiamondValve
- Handle
- Two Handle Lever
- Function
- Lavatory
- GPM
- 1.20
Dimensions
- Overall Height (In.)
- 5.56
- Overall Width (In.)
- 9
- Spout Length
- 5-11/6
- Width
- 9
- Depth (In.)
- 7
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Height
- 5.56
- Length
- 7
Description
Delta Ashlyn Two Handle Centerset Bathroom Faucet Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.