Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP77763OB
Zoro #
G8805489
UPC #
034449772600
Country of Origin
China
Dimensions
Width
4
Length
3
Height
5
Overall Height (In.)
5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
4
Depth (In.)
3
Details
Fits Brand
Delta
Finish
Oil Rubbed Bronze
Item
Miscellaneous Faucet Repair Part
Weight
0.2 lb
Type
Faucet
Function
Repair Part
Series
Other
Mfr. Series
Other
Description
BalSeat,Sprng CamCap,Adj RngBonetKit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.