Shop DELTA

BathSafety, 12", Traditional Decor

  • Mfr # 41612

  • Zoro # G0872035


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Finish
Chrome
Length
3
Width
15
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41612
Zoro #
G0872035
UPC #
034449714778
Country of Origin
United States

Dimensions

Length
3
Width
15
Height
3

Details

Item
Delta BathSafety,12",Traditional Decor
Type
Accessory
Finish
Chrome
Series
BathSafety
Mfr. Series
Other
Function
Bath Safety

Description

Delta BathSafety,12 In.,Traditional Decor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.