Shop DELTA
See all product information
Create Account
BathSafety, 12", Transitional Decor
Mfr # 41712-RB
Zoro # G0872245
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Venetian Bronze
Depth (In.)
3.38
Length
3.38
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41712-RB
- Zoro #
- G0872245
- UPC #
- 034449715157
- Country of Origin
- China
Dimensions
- Depth (In.)
- 3.38
- Length
- 3.38
- Height
- 3
- Width
- 15
- Overall Width (In.)
- 15
- Overall Height (In.)
- 3
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta BathSafety,12",Transitional Decor
- Type
- Accessory
- Finish
- Venetian Bronze
- Weight
- 3.8 lb
- Mfr. Series
- Other
- Function
- Bath Safety
- Series
- BathSafety
Description
Delta BathSafety,12 In.,Transitional Decor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.