Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BathSafety 12" Transitional Decorative ADA Grab Bar

  • Mfr # 41712

  • Zoro # G912371028


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Height
3 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41712
Zoro #
G912371028
UPC #
34449715133
Country of Origin
China

Dimensions

Length
3.38 in
Width
15 in
Height
3 in
Depth
3 in

Details

Finish
Chrome
Material
Brass

Description

Complete the look of your bath with this 12" Transitional Decorative Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.


  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1-1/4" diameter, 3" diameter flanges; extends 2-3/4" from wall, 1-1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Includes hardware and mounting template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.