Shop DELTA
See all product information
Create Account
BathSafety, 18", Trad Decorative ADA
Mfr # 41618-CZ
Zoro # G0872087
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Champagne Bronze
Depth (In.)
2.97
Length
2.97
Overall Height (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41618-CZ
Zoro #
G0872087
UPC #
034449714839
Country of Origin
China
Dimensions
Depth (In.)
2.97
Length
2.97
Overall Height (In.)
3
Width
21
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
21
Height
3
Details
Item
Delta BathSafety,18",Trad Decorative ADA
Type
Accessory
Finish
Champagne Bronze
Series
BathSafety
Function
Bath Safety
Weight
2.8 lb
Mfr. Series
Other
Description
Delta BathSafety,18 In.,Trad Decorative ADA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.