Shop DELTA

BathSafety, 36", Transitional Decor

  • Mfr # 41736-RB

  • Zoro # G0872595


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Finish
Venetian Bronze
Depth (In.)
3.41
Length
3.41
Overall Width (In.)
39
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41736-RB
Zoro #
G0872595
UPC #
034449715270
Country of Origin
China

Dimensions

Depth (In.)
3.41
Length
3.41
Overall Width (In.)
39
Width
39
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
3.03
Overall Height (In.)
3.03

Details

Item
Delta BathSafety,36",Transitional Decor
Type
Accessory
Finish
Venetian Bronze
Function
Bath Safety
Series
BathSafety
Weight
5.85 lb
Mfr. Series
Other

Description

Delta BathSafety,36 In.,Transitional Decor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.