Shop DELTA
See all product information
BathSafety, 18", Trad Decorative ADA
Mfr # 41618-PN
Zoro # G0872175
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Polished Nickel
Length
2.97
Depth (In.)
2.97
Series
BathSafety
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 41618-PN
- Zoro #
- G0872175
- UPC #
- 034449714846
- Country of Origin
- China
Dimensions
- Length
- 2.97
- Depth (In.)
- 2.97
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Height (In.)
- 3
- Overall Width (In.)
- 21
- Height
- 3
- Width
- 21
Details
- Item
- Delta BathSafety,18",Trad Decorative ADA
- Type
- Accessory
- Finish
- Polished Nickel
- Series
- BathSafety
- Weight
- 2.8 lb
- Function
- Bath Safety
- Mfr. Series
- Other
Description
Delta BathSafety,18 In.,Trad Decorative ADA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.