Shop DELTA
See all product information
Create Account
Bathsafety, 24", Conte Towel Bar
Mfr # 41519-CZ
Zoro # G0872017
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
27
Height
4.25
Depth (In.)
3
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41519-CZ
- Zoro #
- G0872017
- UPC #
- 034449715348
- Country of Origin
- China
Dimensions
- Width
- 27
- Height
- 4.25
- Depth (In.)
- 3
- Overall Width (In.)
- 27
- Overall Height (In.)
- 4.25
- Manufacturers Warranty Length
- Limited 10-year Warranty
- Length
- 3
Details
- Item
- Grab Bar Bath Safety Accessory
- Finish
- Champagne Bronze
- Type
- Accessory
- Series
- BathSafety
- Weight
- 3.0 lb
- Function
- Bath Safety
- Mfr. Series
- Other
Description
Delta Bathsafety,24 In.,Conte Towel Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.